Baroni Xcis Water Soluble Cuttingfluid 1000L

Baroni Xcis Water Soluble Cuttingfluid 1000L

Order Code: ZT1280923S

£7,299.99 Inc VAT (20%)


Description

A semi-synthetic, water-mix fluid for the general machining of ferrous and non-ferrous materials. It is designed for use in modern high-flow machining centres where high foaming may be a problem, particularly in soft-water areas, and has been developed to keep machines extremely clean throughout the coolant life.

Features and Benefits
• Formulated to give optimum performance in areas where water hardness levels are less than 200ppm
• Outstanding cleanliness & corrosion protection when machining cast iron
• Biostable emulsion for long sump life with no bad odours
• Easily maintained, has excellent filterability and is especially suitable for centralised systems
• Developed for use in new high pressure systems

Typical Applications
• CNC machines
• Machining centres
• Flexible manufacturing systems and all centralised systems

**Image for illustration purposes only

See full description
Specifications for Baroni Xcis Water Soluble Cuttingfluid 1000L
  • Series
    Baroni
  • MFR Part No.
    2630811/067
  • For Use On
    Centralised System
    Ferrous and Non-Ferrous Materials
  • Container Type
    Barrel
  • Applications
    Cutting
  • Features
    Biostable emulsion for long sump life and no bad odours
    Chlorine, Sulphur, Cresols, Phenols and Nitrates Free
    Corrosion Protection
    Exceptional Cleanliness
    Suitable for centralised system
  • Product Type
    Synthetic Cutting Fluid
  • Form
    Fluid
  • Size
    1000L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome