Flow Meter Water 10 - 150 Litres per Minute - EFW1502

Flow Meter Water 10 - 150 Litres per Minute - EFW1502

Order Code: ZT5413169SCopy

£899.99 Inc VAT (20%)


Description

Hydraulic Flow Metering, Water, Yellow, Meter, 10 - 150 Litres per Minute, Glass Filled Nylon, Nitrile Seal, Working Temperature +5┬░C to +80┬░C (Oil) /+5┬░C to +60┬░C (Water) , Maximum Working Pressure 10 bar, Parker

Specifications for Flow Meter Water 10 - 150 Litres per Minute - EFW1502
  • Product Type
    Hydraulic
  • Maximum Working Pressure
    10bar
  • Material
    Glass Filled Nylon
  • Colour
    Yellow
  • Flow Rate
    10 to 150lpm
  • Media
    Oil/Water
  • Seal Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome