Specifications: Brand RHP MPN SLC2.1/4 Material Cast Iron/Steel ID - Inner Diameter 2.1/4 Inch OD - Outer Diameter 149.25mm Width 60.3mm Seals/Shields Sealed Locking Method Set Screw Weight (kg) 9.7
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy