Specifications: Brand INA MPN RCSMF20-XL Material Rubber/Steel ID - Inner Diameter 20mm Width 70mm Basic dynamic load rating, radial 6600 N Flange Height 114mm Total Height 36.2mm Basic dynamic load rating, radial (C r) 12800 N Basic static load rating, radial (C 0r) 6600 N Load carrying capacity (housing) (C 0r G) 1100 N Load carrying capacity (housing) (C g) 1100 N Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.24
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy