M5 Metric Compact Cylinder - 156513

M5 Metric Compact Cylinder - 156513

Order Code: ZT5375971S

£159.99 Inc VAT (20%)


Description

Compact Cylinder Advu-16-40-P-A For Proximity Sensing, Piston-Rod End With Female Thread. Stroke=40 Mm, Piston Diameter=16 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting, Festo

Specifications for M5 Metric Compact Cylinder - 156513
  • Bore Size
    16mm
  • Stroke Length
    40mm
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome