1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-400

1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-400

Order Code: ZT5409629SCopy

£129.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel Female x 56mm Outside Diameter x 1.1/2" Inside Diameter, Hydraulic Hose Assembly, Two Wire Braid EN853-2, 90┬░ Swivel Female x Straight Swivel Female, Straight Hose End A x 90┬░ Elbow Hose End B, 500mm Bend Radius, 400mm Length, Burst Pressure 360 bar, Maximum Working Pressure 90 bar, FT Pro

Specifications for 1.1/2in BSP Female x 56mm OD x 1.1/2in ID Hydraulic Hose Assembly - BF9024F24-400
  • Length
    400mm
  • Series
    Steel Braided
  • Product Type
    Hydraulic
  • Standards Met
    EN853-2 DIN20022

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome