12.4mm OD x 3/8in ID Hydraulic Hose PTFE - SSPTFE-06

12.4mm OD x 3/8in ID Hydraulic Hose PTFE - SSPTFE-06

Order Code: ZT5440878S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

12.4mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, PTFE Hose, Smooth Bore, Cut to Length, Per Metre, 304 Stainless Steel Braid, Bursting Pressure 450 bar, Working Temperature -40┬░C to +121┬░C, Maximum Working Pressure 162 bar, FT Pro

Specifications for 12.4mm OD x 3/8in ID Hydraulic Hose PTFE - SSPTFE-06
  • Series
    PTFE
  • Product Type
    Hydraulic
  • Material
    Stainless Steel Braid
  • Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome