15mm OD x 3/8in ID Hydraulic Hose PTFE - SSCWPTFE-06

15mm OD x 3/8in ID Hydraulic Hose PTFE - SSCWPTFE-06

Order Code: ZT5439382S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.795%


Description

15mm Outside Diameter x 3/8" Inside Diameter, Hydraulic Hose, Tape Wrapped PTFE Hose, Convoluted Bore, Cut to Length, Per Metre, 304 Stainless Steel Braid Outer, Bursting Pressure 276 bar, Working Temperature -54┬░C to +200┬░C, Maximum Working Pressure 69 bar, FT Pro

Specifications for 15mm OD x 3/8in ID Hydraulic Hose PTFE - SSCWPTFE-06
  • Product Type
    Hydraulic
  • Length
    1m
  • Material
    PTFE Convoluted Bore
  • Series
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome