30.2mm OD x 3/4in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-12-50

30.2mm OD x 3/4in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-12-50

Order Code: ZT5433949SCopy

£699.99 Inc VAT (20%)


Description

30.2mm Outside Diameter x 3/4" Inside Diameter, Hydraulic Hose, 2 Wire Compact, MSHA 100R2, 50 Metre Coil, 240mm Bend Radius, Black, Synthetic Rubber, Wire Spiral, EN853 DIN20022, Bursting Pressure 850 bar, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 215 bar, FT Pro

Specifications for 30.2mm OD x 3/4in ID Hydraulic Hose Msha 100R2 - MSHAR2AT-12-50
  • Material
    Synthetic Rubber
  • Length
    50m
  • Product Type
    Hydraulic
  • Colour
    Black
  • Series
    Steel Braided
  • Standards Met
    EN853 DIN20022
  • Operating Temperature Range
    40°C to +100°C
  • Maximum Working Pressure
    850bar
  • Hose Diameter
    30.2DN
  • Inside Diameter
    3/4in
  • Outside Diameter
    30.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome