Combat Aerosol Lubricant - 400ml

Combat Aerosol Lubricant - 400ml

Order Code: ZT3952671S

£6.99each Inc VAT (20%)
£83.88 minimum order value

Minimum order quantity: 12.

Description

An advanced water-displacing fluid which deposits a protective and lubricating film. The petroleum base is reinforced with sophisticated performance additives the bind to metal surfaces protecting them from friction, wear and atmospheric corrosion.

Designed as a true multi-purpose product that will displace moisture from surfaces, lubricate, protect from corrosion and act as a penetrating and releasing agent for sized and corroded parts. COMBAT® Spray is free from silicones, is non-staining and is suitable for use on most metals. It is inert towards most common plastics and rubbers.

- Actively displaces moisture from surfaces
- Effective protection against corrosion
- Excellent penetration and release properties
- All round general purpose lubricant

See full description
Specifications for Combat Aerosol Lubricant - 400ml
  • MFR Part No.
    M470004
  • Operating Temperature Range
    50 to 140°C
  • Size
    400ml
  • For Use On
    Metal
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome