Dry Moly Aerosol Lubricant 400ML
0
1

Dry Moly Aerosol Lubricant 400ML

Order Code: ZT1037176XCopy

£69.99 Inc VAT (20%)


Description

DRY MOLY Aerosol is an assembly lubricant designed for sliding surfaces where a totally dry film lubricant is required. This lubricant prevents galling, pick-up and seizures.

Features and Benefits
• Applied wet for great penetration
• Wear resistant to high loads (up to 7,000 kg/cm2)
• Fast drying, over 70% molybdenum disulphide content film once dry
• Becomes touch dry within 2-3 minutes
• Formulated to reduce friction and increase life of moving parts in highly corrosive environments

Notes
• Temperature range -50ºC to +450ºC

Approvals
• Rolls Royce
• RAF
• Naval
• NATO

See full description
Specifications for Dry Moly Aerosol Lubricant 400ML
  • Container Type
    Aerosol
  • Features
    Excellent Wear Resistance
    Ideal Where Wet Film Lubricants Cannot be Tolerated
    Prevents Galling, Pick-up and Seizure
    Resistant to High Loads (up to 7,000 Kg/cm2)
  • For Use On
    Bearings
  • Operating Temperature Range
    -50 to 450°C
  • MFR Part No.
    10025
  • Series
    Dry Moly
  • Type
    Lubricant
  • Product Type
    Dry Lubricant
  • Form
    Spray
  • Colour
    Blue Black
  • Food Safe
    No
  • Size
    400ml
Product Reviews -
4 years ago by Thomas
I’m still waiting for this. I was sent a tin of clear lacquer not the dry moly I paid for.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome