Food Safe Chain Oil Aerosol 400ML

Food Safe Chain Oil Aerosol 400ML

Order Code: ZT1405798XCopy

£11.39 Inc VAT (20%)


Description

Food safe chain lubricant with PTFE aerosol is a high thickness chain oil which provides superb adhesion to surfaces coated and chains. The aerosol distributes a thin fluid which allows penetration deep into links and pins of chains where the lubricant is needed before thickening to a 100% water resistant coating.

Features and Benefits
• Application of a small amounts give good lubrication film that protects against corrosion
• Contains hydrophobic oil and polymers lubricates that can withstand extreme temperatures creating a hot and cold water resistant coating
• Non staining, clear clean lubricant for visual application
• Fast acting economical formula penetrates in seconds saving time and expense
• Performs in a wide temperature range -40°C to 340°C
• Contains PTFE dry lubricant to increase lubricity and reduce metal to metal contact

Typical Applications
• Beverage industry
• Pharmaceutical
• Clean environments
• Food environments
• Mechanisms and locks
• Chains and conveyors
• Pivot Points
• Sliding surfaces

Notes
• Appearance - translucent

See full description
Specifications for Food Safe Chain Oil Aerosol 400ML
  • MFR Part No.
    FS CHAIN TECH 400ml A
  • For Use On
    Chains
  • Features
    100% Water Resistant
  • Container Type
    Aerosol
  • Operating Temperature Range
    40 to 340°C
  • Standards Met
    Meets InS H1 Criteria
  • Product Type
    Chain/Drive/Rope Lubricant
  • Type
    Lubricant
  • Series
    FS CHAIN TECH
  • Food Safe
    Food Safe
  • Form
    Spray
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome