Mobil Jet Oil II is a high-performance aircraft-type gas turbine lubricant that is formulated with a combination of a highly stable synthetic base fluid and a unique chemical additive package. It offers outstanding thermal and oxidative stability, excellent resistance to foaming, and exceptional low-temperature fluidity. Mobil Jet Oil II is approved against the Standard Performance (STD) classification of U.S. Military Specification MIL-PRF-23699. It is also compatible with other synthetic gas turbine lubricants meeting MIL-PRF-23699.
Benefits of using Mobil Jet Oil II:
Outstanding thermal and oxidative stability
Excellent resistance to foaming
Exceptional low-temperature fluidity
Approved against U.S. Military Specification MIL-PRF-23699
Compatible with other synthetic gas turbine lubricants meeting MIL-PRF-23699
Applications for Mobil Jet Oil II:
Aircraft gas turbine engines of the turbo-jet, turbo-fan, turbo-prop, and turbo-shaft (helicopter) types in commercial and military service
Aircraft-type gas turbine engines used in industrial or marine applications
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy