3-In-1 Original Multi-Purpose Drip Oil (44231/P) 200ml (Pack of 12)
0
1

3-In-1 Original Multi-Purpose Drip Oil (44231/P) 200ml (Pack of 12)

Order Code: ZT3673546S

£59.99 Inc VAT (20%)


Description

A pack of 12 original 3-In-1 multi-purpose drip oil 200ml
This 12 pack of WD40 3-In-1 Original Multi-Purpose Drip Oil contains a unique set of ingredients that enable it to lubricate, clean and protect metal surfaces. Each carton has an easy-to-use drip spout that allows you to apply the product right where it's needed most.

Features:
Cleans and prevents rust
This pack contains 12 x 200ml bottles
The 3-IN-ONE brand has been cleaning, lubricating and preventing rust in homes, gardens and workshops for more than a hundred years
Its precise, easy-to-use drip spout enables precise lubrication, with no overspray or splatter
It can be used on in-line skates, tools, bicycles, wheels, fans and moving parts
Specification:
Pack Qty: 12 x 200ml bottles

See full description
Specifications for 3-In-1 Original Multi-Purpose Drip Oil (44231/P) 200ml (Pack of 12)
  • Pack Quantity
    12
  • Container Type
    Bottle
  • Product Type
    Multi-Purpose Drip Oil
  • Size
    200ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome