1/2in BSPP Female Plug - 206SLIW21EVX

1/2in BSPP Female Plug - 206SLIW21EVX

Order Code: ZT5383974S

£339.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Plug, Series 200, Dry Breaking, Pneumatic Quick Release, Flat Sealing, Stainless Steel, Working Temperature -15┬░C to +200┬░C, Maximum Working Pressure 15 bar, Parker Rectus

Specifications for 1/2in BSPP Female Plug - 206SLIW21EVX
  • Material
    Stainless Steel
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome