1/2in BSPP Female Plug - AA7808

1/2in BSPP Female Plug - AA7808

Order Code: ZT5409600S

£12.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Pneumatic Quick Release, Non Valved, Plug, Series KF, Standard, Steel, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 35 bar, PCL

Specifications for 1/2in BSPP Female Plug - AA7808
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome