Padlockable Regulator G3/8in 12BAR - 1310014

Padlockable Regulator G3/8in 12BAR - 1310014

Order Code: ZT5371720SCopy

£75.99 Inc VAT (20%)
£79.995% off


Description

3/8" BSP Parallel Female, Ported Precision Pressure Regulator, Lockable, Relieving, Accuracy Bar 0.01, Compound Gauge 0 to 12 bar, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 18 bar, Metal Works

Specifications for Padlockable Regulator G3/8in 12BAR - 1310014
  • Product Type
    Pneumatics and Vacuum
  • Material
    Metal
  • Thread Gender
    Female
  • Working Pressure
    0 to 12 bar
  • Thread Type
    BSPP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome