1/2in BSP Fluid Level Gauge W/o ThermometerCentres 450mm - SEE84450

1/2in BSP Fluid Level Gauge W/o ThermometerCentres 450mm - SEE84450

Order Code: ZT5438102S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

1/2" BSP Parallel Male, Liquid Level Gauge, EcoFit, Length 450mm, Sight Tube Material Polycarbonate, Fitting Material Brass Nickel Plated, Maximum Working Temperature +60°C, Pressure Atmospheric, Seetru

Specifications for 1/2in BSP Fluid Level Gauge W/o ThermometerCentres 450mm - SEE84450
  • Product Type
    Hydraulic
  • Length
    450mm
  • Material
    Brass Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome