1. Safety/
  2. Site Safety/
  3. Spill Control/
  4. Absorbent Pads & Mats
Chemical Absorbent Pads

Chemical Absorbent Pads


3 Variants From
£35.99

Inc VAT (20%)

See 3 Product Variants
£35.99

Description

Supplied in a yellow colour, these general purpose chemical absorbent pads are perfect for absorbing oil based fluids around the workplace. Repelling water, they are the easy, cost effective way of keeping your work space safe and free from spills. Available in a pack of 50, 100 or 200 depending on your requirements and the size of your workplace.

Features and Benefits
• Bonded with heavy weight spunbond coverstock for enhanced performance
• Meltblown construction bolsters the product's level of absorbency
• Manufactured from high grade polypropylene for durability
• Available as a pack of 50, 100 or 200 depending on your needs

Typical Applications
• Ideal for industrial use in workshops, automotive work spaces and any other environment whereby oil based fluids are at risk of being spilled

Standards
• Tested to BS 7959

Notes
• For use on oil based fluids only, is water repellent

See full description

Feature Attributes

Type:

Pad

Application:

Chemical

Colour:

Yellow

Width:

400 mm

Length:

500 mm

Overall Width:

40 cm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome