Oil Pads, 40cm x 35cm, Pack of 100
0
1
2

Oil Pads, 40cm x 35cm, Pack of 100

Order Code: ZT1255025XCopy

£46.99 Inc VAT (20%)
£49.996% off
QuantityPriceDiscount
1 - 4£46.990%
5 +£43.707%


Description

Designed for the exclusive absorption of oil-based liquids, these bonded and perforated pads effectively absorb and retain spills without taking in a drop of water. Supplied as a pack of 100 pads.

Features and Benefits
• 0.7L absorption capacity per pad allows for effective clean up on spills
• Suited for oil spills only and accordingly colour coded white for ease of identification in an emergency
• Simple and easy to use, simply place the required amount of absorbent mats onto the oil spill
• Durable with excellent resistance to wear
• Delivers market-leading tensile strength
• Absorbs a range of oil-based liquids including vegetable and mineral oil, and most hydrocarbons
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Standards
• ISO 9001
• ISO 14001

See full description
Specifications for Oil Pads, 40cm x 35cm, Pack of 100
  • Type
    Pad
  • Length
    400mm
  • Colour
    Grey
  • Width
    350mm
  • Application
    Oil
  • Pack Quantity
    100
  • MFR Part No.
    H0514035
  • Absorbent Capacity
    70L
  • Overall Length
    40cm
  • Overall Width
    35cm
  • Standards Met
    ISO 9001
    ISO 14001
Product Reviews -
4 years ago by David
Great product for soaking up oil and fuel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome