Traffic-Line Gate Barrier - 1, 000mm H x 2, 000Mml x 50mm D - Anti-trip Feet
0
1

Traffic-Line Gate Barrier - 1, 000mm H x 2, 000Mml x 50mm D - Anti-trip Feet

Order Code: ZT2444346SCopy

£93.99 Inc VAT (20%)


Description

TRAFFIC-LINE Works Barriers are manufactured in HDPE material which is UV resistant, and is coloured bright orange with red/white reflective panels which makes them highly visible in day or night conditions. The Barriers can be connected to each other by an integrated ‘hook and eye’ system, which makes them very adaptable for use on uneven ground. The Barriers are lightweight but stable incorporating non-trip feet that swivel 360° for compact transportation and storage. These barriers are suitable for applications involving road works, construction sites, events etc. Conforms to requirements of BS EN 8442 Reflectivity to BS EN 12899-1. Chapter 8 – The Traffic Signs Manual. The Red Book 2013 Traffic Signs Regulations & General Directions
Please Note: The product can be delivered to UK mainland only.

See full description
Specifications for Traffic-Line Gate Barrier - 1, 000mm H x 2, 000Mml x 50mm D - Anti-trip Feet
  • Colour
    Bright Orange
  • Product Type
    Gate Barrier
  • Material
    HDPE
  • Depth
    50mm
  • Length
    2000mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome