1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Sophie Lace Up Safety Trainer

Sophie Lace Up Safety Trainer


Select
See all variants from
£39.99Inc VAT (20%)
Up to 4.5% off

See all variants from £39.99

Description

Women's modern lightweight safety trainer crafted with Nubuck Leather, PU padded collar, anti-static and durable full Rubber outsole.

Nubuck Leather upper
Moisture wicking breathable mesh lining
200 Joules Steel toe cap
Penetration resistance Steel midsole to 1100 Newtons
Anti-static
Removable EVA footbed
Oil resistant outsole
Versatile shoe applicable to building surveying management, construction management, stock management, warehouse and a range of distributing industries.
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products

See full description

Feature Attributes

Colour:
Black
Material:
Leather
Heel Type:
Flat
Lining Material:
Textile
Fitting Method:
Standard
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome