Back Support Belt Black Regular XXL

Back Support Belt Black Regular XXL

Order Code: ZT3424852S

Qty of 12 for
£167.88 Inc VAT (20%)
£13.99 each
QuantityPriceDiscount
1 - 239£13.990%
240 +£13.434%

This product must be ordered in multiples of 12

Description

This high performance 8" wide belt design offers full support to the wearer. It reinforces the spine, supports the abdomen and lower back. The belt can be adjusted for added comfort and is suitable to be worn under or over clothing. Four heavy-duty bonding strips with reinforced elastic gives a greater fit.

More like this
Specifications for Back Support Belt Black Regular XXL
  • Product Type
    Back Support Belt
  • Material
    Elastic
  • Colour
    Black
  • Fit
    Regular
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome