FS340 Safety Wellington Green/Black Size 9 Unisex
0
1
2
3

FS340 Safety Wellington Green/Black Size 9 Unisex

Order Code: ZT5596724SCopy

£20.99 Inc VAT (20%)


Description

PVC safety wellington boot to use in the harshest industrial environments. Includes 200 Joule impact and compression resistant steel toe cap and underfoot protection is given with a steel midsole.
Comfortable and practical safety wellington
Shock-Absorbing Heel
Anti-Static Sole

See full description
Specifications for FS340 Safety Wellington Green/Black Size 9 Unisex
  • Colour
    Green/Black
  • Lining Material
    Fabric
  • Fitting Type
    Standard
  • Gender
    Unisex
  • Material
    PVC
  • Upper Material
    PVC
  • Size
    9
  • Heel Type
    Flat
  • Heel Height
    20mm
  • Sole Material
    PVC
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome