273-MAT Matrix Nitri-chem Gloves Size 10
0
1
2
3

273-MAT Matrix Nitri-chem Gloves Size 10

Order Code: ZT1176065X

£1.39each Inc VAT (20%)
£200.16 minimum order value
QuantityPriceDiscount
1 - 199£1.390%
200 +£1.334.5%

Minimum order quantity: 144.
Currently unavailable

Description

Matrix Nitri-Chem™
Good abrasion resistance as well as protection against a wide range of chemicals. The diamond grip pattern offers good wet and dry grip. Soft cotton flock lining absorbs perspiration and keeps hands cool.

Specifications for 273-MAT Matrix Nitri-chem Gloves Size 10
  • EN388 Cut
    1
  • EN388 Tear
    0
  • EN388 Abrasion
    3
  • MFR Part No.
    273-MAT
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • Size
    10
  • Liner Material
    Cotton Flocking
  • Material
    Nitrile
  • Thickness
    0.38mm
  • EN388 Puncture
    1
  • Colour
    Green
  • Series
    273-MAT Matrix
Product Reviews -
5 years ago
Well made, tough, good fit large hands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome