1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Black Latex
0
1
2

Chemical Resistant Gloves, Black Latex


Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

Natural rubber latex gloves that provides a high resistance to water based chemicals.

Features and Benefits:
-Protects wearers from chemicals whilst remaining flexible
-Elasticity of the gloves prevents them from tearing
-Chlorinated to harden and cleanse the surface of the glove

Typical Applications:
-Agriculture
-Chemical processing and preparation
-Cleaning
-Heavy duty handling, where sensitivity is also required
-Maintenance of plant and heavy equipment

See full description

Feature Attributes

Standards Met:
EN ISO 374-1
EN388 Cut:
3
EN388 Abrasion:
1
Colour:
Black
EN388 Tear:
1
Liner Material:
Unflocked
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome