G26G Green Nitrile Gloves - Size 6-1/2
0
1

G26G Green Nitrile Gloves - Size 6-1/2

Order Code: ZT1176189X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Nitrile formula for resistance to many solvents and oil based chemicals Unlined with superior raised diamond grip pattern. Open cuff allows ventilation to keep hands cool. Good puncture and abrasion resistance. Silicone free to provide less risk of product contamination.
Length: 330mm
EN388: 3.0.0.1
BS EN374: 3.6.6.3. AJKL

See full description
Specifications for G26G Green Nitrile Gloves - Size 6-1/2
  • Liner Material
    Unlined
  • EN388 Abrasion
    3
  • MFR Part No.
    37-136
  • Thickness
    0.345mm
  • Size
    6.5
  • EN388 Puncture
    1
  • EN388 Tear
    0
  • Overall Length
    330mm
  • EN388 Cut
    0
  • Colour
    Green
  • Standards Met
    EN374-3 Full Chemical
    Food Contact
    EN374-2 Micro Organism
  • Material
    Nitrile
  • Series
    G26G
Product Reviews -
5 years ago
Fit for purpose. Fits my requirements

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome