Gloves PVC Red 13 (Pair)

Gloves PVC Red 13 (Pair)

Order Code: ZT5533038S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Superior Chemical Resistance: Offers protection against a variety of chemicals including concentrated acids alkalis oils and greasesComfort: Cotton interlock knitted liner provides a high level of comfortPressure Tested: For ultimate reassurance of gauntlet integrity

Specifications for Gloves PVC Red 13 (Pair)
  • Size
    13
  • Liner Material
    Cotton Interlock
  • Colour
    Red
  • Product Type
    Gloves
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome