Gloves PVC Red 10.5 (Pair)

Gloves PVC Red 10.5 (Pair)

Order Code: ZT5532987S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Superior Chemical Resistance: Offers protection against a variety of chemicals including concentrated acids alkalis oils and greasesComfort: Cotton interlock knitted liner provides a high level of comfortPressure Tested: For ultimate reassurance of gauntlet integrity

Specifications for Gloves PVC Red 10.5 (Pair)
  • Type
    Pair
  • Material
    PVC
  • Product Type
    Gloves
  • Size
    10.5
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome