ARC Compliant Balaclava

ARC Compliant Balaclava

Order Code: ZT1178087P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%


Description

Flame Retardant, Anti-Static, ARC Flash Balaclava hood. 210gsm 60/40 Modacrylic/ cotton with anti static. Inherently flame retardant fabric. FR properties will not diminish with repeated laundering, Soft comfortable fabric with contrast FR sewing threadEN ISO 13688: 2013EN 1149-3: 2004EN 1149-5: 2008EN ISO 11612: 2015 (A1 B1 C1)EN ISO 14116: 2015 (3/5H/40)IEC 61482-2-2009EN 61482-1-2-2007 (Class 1 = 4 kA) - Box Arc testingEN 61482 - 1 - 1 : 2009 (EBT50 = 5.9 cAL/cm2) Open Arc testing, Each garment style is independantly tested to both box and open ARC standards. Click ARC production is covered by article 11B certification.

See full description
Specifications for ARC Compliant Balaclava
  • MFR Part No.
    CARC28
  • Weight
    0.213kg
  • Width
    304mm
  • Length
    328mm
  • Fabric Weight
    0.213kg
  • Height
    486mm
  • Colour
    Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome