Marine Grade 50mm Re-Codable Combination Padlock Extra Long Shackle

Marine Grade 50mm Re-Codable Combination Padlock Extra Long Shackle

Order Code: ZT4780298S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.118%


Description

The marine grade combination padlock from Squire® is designed for coastal wet environments, offering robust security with a recodable combination and a protective body cover. Subjected to rigorous testing, it withstands three hundred hours of salt spray testing, ensuring durability and reliability against corrosion.

Features and Benefits
• Re-codable combination lock provides robust, customisable security
• Rigorously tested for reliable use in coastal settings
• Hardened steel shackle provides tamper-resistance

Typical Applications
• Securing equipment or storage containers in marine environments
• Locking gates or fences near docks or harbours
• Securing boat compartments or hatches with longer shackles
• Locking outdoor cabinets or storage boxes in coastal areas
• Securing equipment on boats or yachts with extended reach
• Locking trailers or equipment used near water bodies with larger clearance requirements

See full description
Specifications for Marine Grade 50mm Re-Codable Combination Padlock Extra Long Shackle
  • Shackle Material
    Hardened Steel
  • Body Colour
    Black
  • Shackle Length
    63.5mm
  • MFR Part No.
    CP50 ATL O 2.5 BX
  • Padlock Type
    Combination Padlock
  • Shackle Diameter
    8mm
  • Body Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome