ULa Oil & Sediment Plus Drain Guard (Pack of 10) UL-42-425

ULa Oil & Sediment Plus Drain Guard (Pack of 10) UL-42-425

Order Code: ZT3614053S

£599.99 Inc VAT (20%)


Description

Drain guards filter and reduce hydrocarbons, dirt, sand, plastics including microplastics and other contaminants from entering and blocking the drain and sewer system whilst allowing storm water to flow
Suitable for use on construction sites, industrial sites, car parks, hospitals and retail outlets
Avoids the cost of pumping out the drain system to remove blockages
Exceeds 80% sediment removal efficiency with 0.18mm filtration mesh size removes microplastics defined as <5mm
Complies with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice In Storm-water Prevention Plans
The addition of Ultra-X Tex filter strips increases oil and grease absorption
Avoids the cost of pumping out the drain system to remove blockages
Quick and easy installation, simply lift the grate, lower the guard into position and replace the grate pinching the fabric in place to secure
Easily emptied and reused again
Dimensions length x width x height 1220 x 915 x 458mm
Pack of 10
Weight 1.0kgs

See full description
Specifications for ULa Oil & Sediment Plus Drain Guard (Pack of 10) UL-42-425
  • Pack Quantity
    10
  • Product Type
    Drain Guard
  • Weight
    1.0kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome