B Click Medical Schiller Fred PA-1 Automatic AED
0
1
2
3
4

B Click Medical Schiller Fred PA-1 Automatic AED

Order Code: ZT2592876S

£1,499.99 Inc VAT (20%)

Currently unavailable

Description

Easy to carry, Fast set up, 6-year standby battery life, CPR feedback , Repeat function , Used with adult or child electrodes The FRED PA-1 AED starts up immediately when you lift the device cover. The electrode pads are pre-connected which allows faster application of the electrodes to the patient’s chest. The Children’s pads can be stored at the back of the device, minimising the delay in switching to the correct pads. The device recognises which pads are attached automatically and adjusts shock energy accordingly.Through a combination of clear audio instructions and simple illustrations, the user is walked through the life-saving process. There is a repeat button for the audio instructions should users miss a step.The FRED PA-1 performs a rapid heart analysis whilst simultaneously pre-charging for a shock so it can be delivered as quickly as possible if needed. Shocks are issued automatically when required without further intervention from the user.FRED PA-1 guides the user in performing CPR. It indicates the correct hand positioning, setting a regular rhythm for chest compressions with a metronome, and providing live feedback on the frequency of chest compressions based. The AED has an IP55 rating for dust and water protection and can operate in temperatures of -5 to 40C. It weighs only 5kg and features an integrated handle, the AED is easy to transport to the scene of an emergency. The device can store up to 2 hours of intervention data on a SD card, making retrieval of the data and software updates simple.

See full description
Specifications for B Click Medical Schiller Fred PA-1 Automatic AED
  • Colour
    Red
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome