Dust Masks, Unvalved, FFP2, Pack of 10
0
1
2
3
4

Dust Masks, Unvalved, FFP2, Pack of 10

Order Code: ZT1178262XCopy

£29.99 Inc VAT (20%)


Description

3100
Protection against dust, mist and fume.
FFP Mask with pleated filter technology: 260% more filter surface area. Significantly reduced breathing resistance. High filter capacity, longer usage time. DuraMesh®: strong and durable structure, keeps the mask in shape. ActivForm®: no nose clip needed. Comfortable nose seal. Loop strap with clip for quick, simple and safe on and off. Tested and certified to EN 149:2001+A1:2009.

Specifications for Dust Masks, Unvalved, FFP2, Pack of 10
  • Valved
    Unvalved
  • Mask Rating
    FFP2
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • Pack Quantity
    10
  • MFR Part No.
    310001
  • Contaminants Filtered
    Acid Gas
    Dust
    Mist
  • Colour
    White
  • Size
    One Size
  • Headstrap Type
    Single Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome