4535-L Protective Coverall White Large

4535-L Protective Coverall White Large

Order Code: ZT5136555S

£9.99each Inc VAT (20%)
£199.80 minimum order value
QuantityPriceDiscount
1 - 19£9.990%
20 +£9.198%

Minimum order quantity: 20.

Description

Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement



Suggested Applications

See full description
Specifications for 4535-L Protective Coverall White Large
  • Colour
    White
  • Product Type
    Protective Coverall
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome