Protective Coverall 4530, M

Protective Coverall 4530, M

Order Code: ZT1263108X

£8.99each Inc VAT (20%)
£179.80 minimum order value
QuantityPriceDiscount
1 - 19£8.990%
20 +£8.634%

Minimum order quantity: 20.

Description

The 3M Disposable Protective Collared Coveralls 4530 are the coveralls that professionals look to for enhanced safety, functionality, and long-lasting comfort. Built with secondary flame spread-resistant properties, our full-body suit features a comfortable design and enhanced construction for peace-of-mind on the job.

Specifications for Protective Coverall 4530, M
  • Closure Type
    Zipper
  • Number of Pockets
    0
  • Standards Met
    Type 5/6
  • MFR Part No.
    7000109014
  • Size
    Medium
  • Colour
    Blue/White
  • Type
    Coverall
  • Product Type
    Coveralls
  • Disposable/Reusable
    Disposable
  • Protection Type
    Type 5/6
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome