Hi-Vis Bib Overalls, 2662

Hi-Vis Bib Overalls, 2662


Select
Select
£122.99 Inc VAT (20%)


See all variants from £122.99

Description

Hi-Vis BIB overall with reflective trim on the back. The trousers feature CORDURA® knee pad pockets, as well as bellow back pockets and ruler pockets reinforced with CORDURA®. Detachable nail pockets 2183, which are sold separately, can easily be added or removed from the dungarees. The pre-bent legs allow for greater comfort and the trousers can be adjusted at the waist. Certified under the EN ISO 20471 standard, Class 1

Feature Attributes

Material:
65% polyester, 35% cotton, twill, 240 g/m²
Product Type:
Bib Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome