E-A-R Ultrafit X Ear Plugs, Reusable, Corded (1-Pair)
0
1
2
3
4

E-A-R Ultrafit X Ear Plugs, Reusable, Corded (1-Pair)

Order Code: ZT1177943X

£2.29 Inc VAT (20%)


Description

3M™ E-A-R™ UltraFit™ X
Innovative pistol grip stem. Angled shape designed to provide wearers with improved fingertip control and aid easy fitting. Provides an excellent attenuation of 35dB SNR. Re-usable and no roll down required. EN352-2: 2002. Individually wrapped plugs.
SNR = 35dB

Specifications for E-A-R Ultrafit X Ear Plugs, Reusable, Corded (1-Pair)
  • Plug Shape
    Triple Flange
  • Pack Quantity
    1 Pair
  • Plug Colour
    Yellow
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Ultrafit X
  • Standards Met
    CE Certified
    BS EN 352-2:2002
  • Single Number Rating (SNR)
    35dB
  • Plug Material
    Plastic
  • Detectability
    Not Detectable
  • Cord/Band Style
    Corded
  • MFR Part No.
    7000103757
  • Ear Plug Style
    Corded Ear Plugs
  • Disposable/Reusable
    Reusable
  • Corded
    Yes
Product Reviews -
4 years ago by Ian
Greet fit and comfortable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome