Danger Static Electricity - PVC (200 x 300mm)

Order Code: ZT1108563P

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Danger Static electricity - PVC (200 x 300mm)

Specifications for Danger Static Electricity - PVC (200 x 300mm)
  • Material
    PVC
  • Length
    300mm
  • Colour
    Yellow/White
  • Installation
    Self Adhesive
  • Depth
    1mm
  • Type
    Wall Sign
  • Width
    200mm
  • Weight
    0.062kg
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome