066320 Single Pole Circuit Breaker Lock Out (PK-6)
0
1

066320 Single Pole Circuit Breaker Lock Out (PK-6)

Order Code: ZT3294463S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Single device works with most major multi-pole breakers that employ a tie bar. Made of durable impact-modified nylon. Compatible with GE, ITE, Sylvania, Challenger, Bryant, General Switch Co. and most breaker manufacturers. Use thumbscrews to clamp lockout securely over tie bar, then insert lock to prevent clamp from being loosened. Pack of six. Universal Multi-Pole lockout works with most two or three pole breakers utilising a tie-bar.
Max. shackle diameter: 7mm.
Min. shackle clearance: 20mm.

See full description
Specifications for 066320 Single Pole Circuit Breaker Lock Out (PK-6)
  • Lockout Type
    Circuit Breaker
  • Minimum Shackle Clearance
    20mm
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome