COBAstat Static-dissipative Anti-fatigue Mat - Grey - 0.9m x 18.3M
0
1

COBAstat Static-dissipative Anti-fatigue Mat - Grey - 0.9m x 18.3M

Order Code: ZT1159175P

£1,099.99 Inc VAT (20%)


Description

Static-dissipative anti-fatigue mat

• Durable floor mat to protect operatives from static build-up.
• Anti-fatigue standing surface for improved comfort.
• Grounded via a 10mm male stud fitted to the mat.
• Maximum performance when used with grounding wire.
• Actual resistance: 1 x 109Ω to 1 x 1010Ω.

See full description
Specifications for COBAstat Static-dissipative Anti-fatigue Mat - Grey - 0.9m x 18.3M
  • Product Type
    Anti-Fatigue Mat
  • Overall Length
    0.9m x 18.3M
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome