Adhesive Medical Tapes

Adhesive Medical Tapes

Order Code: ZT3081031S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.654%
10 - 19£16.928%
20 +£16.1812%


Description

Additional Features: Use to secure dressings.
Consumable Type: Strapping tape.
Length m: 5.
Material: Fabric.
Type: Strapping tape.
Width mm: 25.Use to secure dressings and bandages. Waterproof tape prevents contamination by fluids. Waterproof blue detectable tape for food handling. Microporous tape is easy to remove from the skin. Roll size: 25mm x 5m.

See full description
Specifications for Adhesive Medical Tapes
  • Type
    Strapping Tape
  • Material
    Fabric
  • Features
    Use to secure dressings
  • Width
    25mm
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome