Mesh Grid Shelf, Hot Dip Galvanised, For Gas Cylinder Cupboard, Max. Load 200 Kg

Mesh Grid Shelf, Hot Dip Galvanised, For Gas Cylinder Cupboard, Max. Load 200 Kg

Order Code: ZT2716168S

£379.99 Inc VAT (20%)


Description

Mesh grid shelf, hot dip galvanised, for gas cylinder cupboard, max. load 200 kg. Supplied = assembled. For width = 1250 mm. For depth = 850 mm. Material = mesh grid. Finish = hot dip galvanised. Max. load = 200 kg. Product type = shelves/inserts. Hot dip galvanised. Max. load 200 kg.

Specifications for Mesh Grid Shelf, Hot Dip Galvanised, For Gas Cylinder Cupboard, Max. Load 200 Kg
  • Product Type
    Shelves/Inserts
  • Finish
    Hot Dip Galvanised
  • Material
    Mesh Grid
  • Supplied
    Assembled
  • For Depth
    850mm
  • For Width
    1250mm
  • Load Capacity
    200kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome