Drum Heating Jacket for 200L Food and Pharmaceutical Drums 1200 W Digital

Drum Heating Jacket for 200L Food and Pharmaceutical Drums 1200 W Digital

Order Code: ZT4130735S

£2,599.99 Inc VAT (20%)


Description

Drum heating jacket, for 200 l food and pharmaceutical drums, 1200 W, digital. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = heating. For container circumference = 1840 - 1990 mm. Height = 800 mm. Width = 1990 mm. Depth = 10 mm. Control range = 120 °C. Power = 1200 watt. Nominal voltage = 230 V. Protection type = IP54. Test symbol = EU Directive (2006/42/EU) , (2014/35/EU) , (2014/30/EU) , (2015/863/EU) Fittings = digital temperature controller. Cable length = 3000 mm. Product type = heater jackets. Type of mounting = with restraint strap. Material = silicone fibreglass. Place of use = indoors/sheltered outdoor areas. Colour = white. Made from special silicone materials that are safe for use with foodstuffs. Digital temperature controller (0 - 120 °C) with timer function and display showing the current temperature. Ready for immediate use - with 3 m mains cable and electric plug. In the food and pharmaceutical industries in particular, this drum heating jacket is the perfect solution when it comes to heating liquids and materials quickly and effectively, making it very easy to empty them without residue or keep them warm. The jacket also provides reliable protection from UV radiation. Equipped with an easy to operate digital temperature controller , steplessly adjustable from 0 - 120 °C. The temperature can be limited for use with plastic drums. Made of hardwearing, durable silicone material, approved by the FDA (USA) for use with food Quick and easy to fit to the tank container using restraint straps. The material is approved by the FDA (USA) for use with food. For an optimum heating effect, use in combination with an insulation cover is recommended (Accessory) To allow even faster heating, the heating jacket can be combined with a floor heating panel. Ideal for heating water, various oils, greases, waxes, resins as well as food and pharmaceuticals. Please note: Check/observe maximum temperature resistance of the containers (especially when made of plastic) The temperatures specified are only values to provide orientation. The temperatures that can be reached depend on many variables - for example, the ambient temperature, the supply voltage, the medium, the material that the container is made of, the container size, whether an agitator is used and many other factors.

See full description
Specifications for Drum Heating Jacket for 200L Food and Pharmaceutical Drums 1200 W Digital
  • Product Type
    Drum Heating Jacket
  • Power
    1200W
  • Colour
    White
  • Protection Type
    IP54
  • Cable Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome