0
1

PREMIUM FORESTRY KIT WITH CHINGUARD

Order Code: ZT2115709S

£89.99 Inc VAT (20%)


Description

V-Gard® accessory system kit designed to offer easy customer solutions for a variety of needs – all in one convenient box ! Kit components:,Orange V-Gard 500 vented helmet with Fas-Trac® III suspension (Wheel ratchet and sweat-wicking foam sweatband),Standard V-Gard frame,V-Gard metal mesh visor, V-Gard Hearing Protection Low (SNR 28dB),Neck Curtain PVC, Retractable chin guard,Robust frame to withstand chainsaw rebound,Unique retractable plates allow greater flexibility of head movement both up and down, as well as side to sideVisor benefits include:,Reliable protection with excellent visibility and water run off,Wide stainless-steel mesh with honeycomb design for enhanced visibility,Visual Light Transmittance excellent at 74%!,Brown shade to reduce light reflection,Market leading impact protection certified to EN 1731 F (45 m/s),Wide face coverage, Unique retractable plates allow greater flexibility of head movement both up and down, as well as side to side, Helmet certified to EN 397: 2012 (-30°C, LD), Visor certified to EN1731-F (protection against High-Speed Particles at 45 m/s), Ear defenders certified to EN 352-3:2002 and INERIS to EN ISO 80079-36: 2016 & CEI/TS 60079-32 : 2017 for safe use in ATEX areas:,Dust: zones 20, 21, 22 (all zones),Gas: zones 1 & 2 with gas group IIA (Propane)MSA product reference: GV469-001800J-000

See full description
Specifications for PREMIUM FORESTRY KIT WITH CHINGUARD
  • MFR Part No.
    MSAGV469-001800J
  • Height
    480mm
  • Width
    600mm
  • Length
    710mm
  • Weight
    1.09kg
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome