Recycled Fleece Hood French Navy One Size

Order Code: ZT5278881S

£6.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 3.5 post-consumer bottles. Equivalent to approx. 3.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Anti-pill finish. Flat lace adjustable drawcord hood. TearAway label for ease of rebranding. One size fits most. Beechfield makes no warranties, either express or implied, that the product prevents infection or the transmission of viruses or diseases.

See full description
Specifications for Recycled Fleece Hood French Navy One Size
  • Product Type
    Snoods
  • Gender
    Unisex
  • Material
    100% Recycled polyester
  • Size
    One Size
  • Colour
    French Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome