Heavy Duty Welding Gauntlets - Size 10
0
1
2
3

Heavy Duty Welding Gauntlets - Size 10

Order Code: ZT1250355X

£6.99each Inc VAT (20%)
£4,194.00 minimum order value

Minimum order quantity: 600.
Currently unavailable

Description

This heavy-duty full welder's gauntlet is manufactured to deliver excellent protection against burn damage. Featuring durable Kevlar® stitching throughout the product, the cotton lining and one-piece back allow for breathability and user comfort.

Features and Benefits
• Reinforced palm and thumb for durability and extra protection
• Concealed Kevlar® seams to prevent burn damage
• Provides full protection against both grinding splash and welding sparks
• Split leather heat-resistant properties provide great protection while welding

Standards
• EN388:2016 4.2.4.4.X
• EN407:2004 4.1.3.2.4.X
• EN12477

Notes
• Kevlar® is a DuPont registered trademark

See full description
Specifications for Heavy Duty Welding Gauntlets - Size 10
  • Overall Length
    355mm
  • Liner Material
    Cotton
  • Colour
    Gold
    Black
  • Material
    Kevlar®
    Leather
  • Size
    10
  • Coating
    Leather
  • EN407 - e. Small Molten Metal Splashes
    4
  • EN407 - a. Burning Behaviour
    4
  • EN407 - c. Convective Heat
    3
  • EN407- d. Radiant Heat
    2
  • EN407 - b. Contact Heat
    1
  • EN407 - f. Large Molten Metal Splashes
    X
  • Standards Met
    EN388: 2003
    EN407:2004
Product Reviews -
3 years ago
good value and excellent quality

3 years ago by Arthur
Great product, great price, swift delivery

3 years ago
Nice gloves. Exaclty what I wanted for my wood stove

3 years ago
Work as they should for Mig welding.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome