Hi-Vis Fleece Jacket (EN20471) Orange (3XL)
0
1

Hi-Vis Fleece Jacket (EN20471) Orange (3XL)

Order Code: ZT2531716S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 12pm, get it Tomorrow

Description

These 2 Band & Brace Hi-Vis Fleece Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These warm and comfortable fleeces from the Halo® safety range are a great alternative to a heavyweight hi-vis jacket or thin vest. The polyester material insulates wearers against cold weather conditions and is ideal as an extra layer in extremely cold settings.

Features and Benefits
• Lightweight construction offers comfort whilst still providing effective insulation
• Polyester fleece construction is highly durable
• 2 Band & Brace design and two reflective bands around the torso of the product ensures for maximum visibility
• Zip up front for easy donning and doffing
• Elasticated collar and cuffs for unrestricted movement
• Available in yellow or orange to suit your needs

Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 Class 3
• RIS-3279-TOM (Orange only)

Notes
• This product does not possess pockets

See full description
Specifications for Hi-Vis Fleece Jacket (EN20471) Orange (3XL)
  • Material
    Polyester Fleece
  • Colour
    Orange
  • Standards Met
    EN20471, 2013 Class 3
    RIS-3279_TOM
  • Size
    3XL
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome