EN471 CL3 High Visibility Yellow Bomber Jackets - 2XL

EN471 CL3 High Visibility Yellow Bomber Jackets - 2XL

Order Code: ZT1173112X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Two hip pockets with hook-n-loop fastened flaps. Drawstring hood. Knitted storm cuffs. Two way zip front with studded storm flap. Inside pocket.

PREN343 1993:
Class 3 (highest) water penetration;
Class 1 (lowest) water vapour resistance
BSEN471 1994: Class 3 area of fluorescent background and retro reflective tape
BSEN471 1994: Class 2 retro reflective tape performance.

Available Sizes & Selection:
Fit according to chest size.This garment has a 20cm allowance built in for comfort and to allow the garment to be worn over light layers of clothing. If bulkier clothing has to be worn underneath, a larger size may be required.

These garments comply with the requirements of Directive 89/686/EEC and the above reference standards.

See full description
Specifications for EN471 CL3 High Visibility Yellow Bomber Jackets - 2XL
  • Colour
    Yellow
  • Type
    Bomber Jacket
  • MFR Part No.
    2BB
  • Material
    Polyester
  • Size
    2XL
  • Standards Met
    Class 1 (lowest) water vapour resistance
    Directive 89/686/EEC
    EN ISO 20471:2013: Class 2 retro reflective tape performance
    EN ISO 20471:2013: Class 3 area of fluorescent background and retro reflective tape
    PREN343 1993:Class 3 (highest) water penetration
  • Series
    CL3
  • Product Type
    Bomber Jacket
Product Reviews -
5 years ago by Andy
Brilliant quality and price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome