Key Features:
• EN ISO20471:2013, GO/RT/3279
• Regular Fit
• Individually Packed In Polybag
• Oeko-Tex 100 Standard
• Adult (Unisex)
• 120gsm
• High Visibility Executive Multifunction Safety Vest
• Instructions For Use In The 24 Official Languages Of The EU
• Manufacturer Guarantees Reflective Properties According To EN Standard For 25 Washing Cycles At 40 Degrees
• Full-Length Zipper At The Front
• 100% Polyester
• Tricot
• Two Pockets With Hook & Loop Flaps
• Multifunctional: Id Card Pocket, Smartphone Pocket, Pen Holder & Key Ring
• Two 5 Cm Wide Reflective Strips Over The Shoulder
• Korntex Executive Multifunctional Safety Vest
• Orange Also Complies With GO/RT 3279
• Complies With EN ISO 20471:2013 + A1:2016 (Yellow & Orange Only)
• Hi Visibility Vest
• Equipped With Ean Barcode
• 5 Cm Wide Reflective Strip Around The Body
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy